!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

CABOT

SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

CABOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT452AF
  • Mfr. Model # 452AF
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These Centurion safety goggles with 99.9% UV protection have a plastic wraparound frame that comes in clear. They have an anti-fog polycarbonate clear lens that meets the CSA Z94.3 and resistance. The universal unisex goggles have direct ventilation and include an elastic strap rubber with a wide nasal flare.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Eyewear Size Universal
  • Frame Material Plastic
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Series Centurion
  • Venting Type Direct
  • Band Material Elastic
  • Frame Colour Clear
  • Frame Style Wraparound
  • Includes Elastic Strap, Wide Nasal Flare
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Item Safety Goggles
  • Lens Colour Clear
  • Nose Bridge Material Plastic
  • Standards CSA/ANSI
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list