EYEWEAR CASE HARD W/BELT LOOP BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR CASE HARD W/BELT LOOP BLK

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS489
  • Mfr. Model # S489
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.1 lbs

Product Details

Uvex hard case with belt loop. Colour: black.

Technical Specs

  • Colour Black
  • Item Hard Case with Belt Loop
  • For Use With Lenses
  • Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list