Skip Content
EYEWEAR BX SL/BK FRAME CLR AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BX SL/BK FRAME CLR AF LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11380
  • Mfr. Model # 11380
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.07 lbs

Product Details

BX(TM) clear anti-fog lens, silver metallic and black frames.

Technical Specs

  • Includes Lens Angle Adjustment,? Soft Nose Bridge,? Adjustable Length Temples
  • Item Protective Eyewear,? Safety Glasses
  • Frame Colour Black/Silver
  • Lens Coating Anti-Fog
  • Frame Material HSE Plastics and Glass
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.9%
  • Temple Style Adjustable
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Colour Silver, Black
  • Series BX
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • X-Ray Detectable Yes
  • Foam Lined No
  • Metal Detectable No
  • Polarized Lens Yes
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list