EYEWEAR BX BL FRAME BL AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BX BL FRAME BL AF LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11523
  • Mfr. Model # 11523
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.075 lbs

Product Details

The BX features a sleek, sporty design with full functionality. Adjustable length temples, 4-position lens angle adjustment. Soft, adjustable, universal fit nosebridge. Ocean blue frame and Light Blue Anti-Fog lens tint and coating.

Technical Specs

  • Includes Lens Angle Adjustment,? Soft Nose Bridge,? Adjustable Length Temples
  • Item Protective Eyewear,? Safety Glasses
  • Lens Colour Blue
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Frame Colour Black/Blue
  • Frame Material HSE Plastics and Glass
  • Standards CSA Z94.3-2007, ANSI Z87.1-2010
  • Temple Colour Blue, Black
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Style Adjustable
  • Series BX
  • Primary Lens Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list