EYEWEAR,BRWN FRM/REFLECT 50 LENS,HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,BRWN FRM/REFLECT 50 LENS,HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2963
  • Mfr. Model # S2963
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Brown
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Reflect 50
  • Frame Material Nylon
  • Standards ANSI Z87.1-2020
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Straight
  • Temple Colour Brown
  • Gender Unisex
  • Series Hypershock(TM)
  • Foam Lined No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Frame Color Brown
  • Eyewear Frame Design Wraparound
  • Includes Molded inserts along the temple
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list