!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EYEWEAR,BRWN FRM/CLR LENS,XTR PLUS

EYEWEAR,BRWN FRM/CLR LENS,XTR PLUS

HONEYWELL UVEX

EYEWEAR,BRWN FRM/CLR LENS,XTR PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWEAR,BRWN FRM/CLR LENS,XTR PLUS

EYEWEAR,BRWN FRM/CLR LENS,XTR PLUS

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS2960XP
  • Mfr. Model # S2960XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
SAFETY GLASSES, HYDROPHILIC/HYDROPHOBIC, ANTI-FOG/ANTI-SCRATCH/UV-PROTECT, CSA/ANSI, PC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.77 / EACH

EHC: EHC :

Technical Specs

  • Adjustable Nose Piece No
  • Application General Purpose
  • Arm Material Polycarbonate
  • Dielectric Protection Yes
  • Frame Colour Brown
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Polarized Lens Coating Yes
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable No
  • Series Hypershock(TM)
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Brown
  • Arm Tip Type Straight
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Full-Frame
  • Includes Molded inserts along the temple
  • Includes Padded Nose Piece Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Anti-Scratch, Polarized
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2010

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list