EYEWEAR BLUE FR/MED GRAY UD OTG AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLUE FR/MED GRAY UD OTG AMB

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3162
  • Mfr. Model # S3162
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.17 lbs

Product Details

Exceptional peripheral vision and coverage in a lightweight, wrap-around uni-lens design. Soft, flexible nasal fingers conform to a variety of facial profiles and minimize slippage. Adjustable and bendable, wire-core temples offer complete flexibility with secure, customized fit. Economical and easy lens replacement allows multiple tints and extends the life of the eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Includes Over the Glasses
  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Coating Scratch-Resistant
  • Series Ambient(TM) OTG
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003 (High Impact), CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Blue
  • Temple Style Flexible Wire Core
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design OTG
  • Primary Frame Color Multi-Colour
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list