EYEWEAR BLUE FR CLR XTR SEISMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLUE FR CLR XTR SEISMIC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0620
  • Mfr. Model # S0620
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.15 lbs

Product Details

Uvex Seismic(TM).

Technical Specs

  • Item Protective Goggles
  • Frame Colour Blue
  • Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • UV Protection 99.9%
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list