EYEWEAR BLU FR/LGE GRY XTR OTG AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLU FR/LGE GRY XTR OTG AMB

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3152X
  • Mfr. Model # S3152X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.17 lbs

Product Details

Exceptional peripheral vision and coverage in a lightweight, wrap-around uni-lens design. Soft, flexible nasal fingers conform to a variety of facial profiles and minimize slippage. Adjustable and bendable, wire-core temples offer complete flexibility with secure, customized fit. Economical and easy lens replacement allows multiple tints and extends the life of the eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Includes Over the glasses
  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003 (High Impact), CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • UV Protection Yes
  • Temple Style Flexible Wire Core
  • Temple Colour Blue
  • Series Ambient(TM) OTG
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list