EYEWEAR BLU FR/LGE GRY UD OTG AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLU FR/LGE GRY UD OTG AMB

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3152
  • Mfr. Model # S3152
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.17 lbs

Product Details

Exceptional peripheral vision and coverage in a lightweight, wrap-around uni-lens design. Soft, flexible nasal fingers conform to a variety of facial profiles and minimize slippage. Adjustable and bendable, wire-core temples offer complete flexibility with secure, customized fit. Economical and easy lens replacement allows multiple tints and extends the life of the eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Includes Over the glasses
  • Frame Colour Blue
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003 (High Impact), CSA Z94.3
  • UV Protection 99.90%
  • Temple Style Flexible Wire Core
  • Lens Material Polycarbonate
  • Temple Colour Blue
  • Series Ambient(TM) OTG
  • Gender Unisex
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design OTG
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • Eyewear Size Universal
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list