Skip Content
EYEWEAR BLU FR/LGE CLR DU OTG AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLU FR/LGE CLR DU OTG AMB

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3150D
  • Mfr. Model # S3150D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.15 lbs

Product Details

Exceptional peripheral vision and coverage in a lightweight, wrap-around uni-lens design. Soft, flexible nasal fingers conform to a variety of facial profiles and minimize slippage. Adjustable and bendable, wire-core temples offer complete flexibility with secure, customized fit. Economical and easy lens replacement allows multiple tints and extends the life of the eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes Over the Glasses
  • Frame Colour Blue
  • Standards ANSI Z87.1-2003 (High Impact), CSA Z94.3
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Series Ambient(TM) OTG
  • Frame Material Polycarbonate
  • Temple Colour Blue
  • Temple Style Flexible Wire Core
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design OTG
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list