Skip Content
EYEWEAR BLU FR/LGE AMBR XTR OTG AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR BLU FR/LGE AMBR XTR OTG AMB

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3151X
  • Mfr. Model # S3151X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.17 lbs

Product Details

Exceptional peripheral vision and coverage in a lightweight, wrap-around uni-lens design. Soft, flexible nasal fingers conform to a variety of facial profiles and minimize slippage. Adjustable and bendable, wire-core temples offer complete flexibility with secure, customized fit. Economical and easy lens replacement allows multiple tints and extends the life of the eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Includes Over the glasses
  • Item Safety Glasses
  • Size Large
  • Frame Colour Blue
  • Lens Coating Anti-Fog
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003 (High Impact), CSA Z94.3
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Flexible Wire Core
  • Temple Colour Blue
  • Frame Design OTG, Uni-Lens
  • Series Ambient(TM) OTG
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list