Skip Content
EYEWEAR BLU FR CLR XTR GENESIS SLIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR BLU FR CLR XTR GENESIS SLIM

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3720X
  • Mfr. Model # S3720X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.12 lbs

Product Details

Better fit for women and men with slimmer facial profiles. Wrap-around 9-base uni-lens style. Adjustable lens inclination and temples. Quick and easy lens replacement. Meets military Vo ballistic impact requirements. Meets ANSI Z87+ (high impact) and CSA

Technical Specs

  • Item Safety Glasses
  • Includes Slim Profile, Adjustable Lenses
  • Frame Colour Ice Blue
  • Lens Coating Anti-Fog
  • Series Genesis S (Slim)
  • Lens Colour Clear
  • Frame Material Polycarbonate with Elastomer
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Style Spatula (One piece) with Elastomer Padding
  • Temple Colour Ice Blue, Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list