Skip Content
EYEWEAR BLU FR AMB XTR GENESIS SLIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR BLU FR AMB XTR GENESIS SLIM

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3722X
  • Mfr. Model # S3722X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 6.67 lbs

Product Details

Better fit for women and men with slimmer facial profiles. Wrap-around 9-base uni-lens style. Adjustable lens inclination and temples. Quick and easy lens replacement. Meets military Vo ballistic impact requirements. Meets ANSI Z87+ (high impact) and CSA

Technical Specs

  • Item Safety Glasses
  • Includes Slim profile, adjustable lenses
  • Size Slim
  • Lens Coating Anti-Fog
  • Frame Colour Ice Blue
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Standards ANSI Z87.1-2003, CSA Z94.3, V0 Ballistic impact
  • Temple Style Spatula (One piece) with Elastomer Padding
  • Lens Colour Amber
  • Temple Colour Ice Blue, Gray
  • Frame Design Half-Frame
  • Frame Material Polycarbonate with Elastomer
  • Series Genesis S (Slim)
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List