Skip Content
EYEWEAR BLK/POLARIZED AQUA PREC BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLK/POLARIZED AQUA PREC BLU

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTXRAP418
  • Mfr. Model # TXRAP418
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.075 lbs

Product Details

Patented highly flexible black soft-touch nylon frame with soft Megol temple pads for improved comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance. Lenses block 99% of UVA/UVB/UVC rays. SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Lens Colour Aqua Precision Blue Mirror
  • Lens Material Polycarbonate
  • Temple Colour Black
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Temple Style Soft TPR Temple Tips
  • Frame Design Full-Frame
  • Series Robson
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Polarized Lens Yes
  • Eyewear Size Universal
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list