EYEWEAR BLK/PLRZD AQUA PRCSN BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR BLK/PLRZD AQUA PRCSN BLU

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTSMAP418
  • Mfr. Model # TSMAP418
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Patented highly flexible black soft-touch nylon wrap-around frame for ultimate comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance for enhanced vision. Megol temples for improved comfort and grip. Lenses block 99.9% of UVA/UVB/UVC rays, SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Aqua Precision Blue Mirror
  • Frame Material Nylon
  • Lens Colour Aqua Precision Blue Mirror
  • Size Standard
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Frame Design Full-Frame
  • Temple Style Soft megol pads
  • Polarized Lens Yes
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list