Skip Content
EYEWEAR,BLK FRM/REFLECT 50 LENS,HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR,BLK FRM/REFLECT 50 LENS,HC

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2943
  • Mfr. Model # S2943
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.07 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour SCT-Reflect 50
  • Frame Colour Matte Black
  • Frame Material Nylon
  • Standards ANSI Z87.1-2013
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Temple Style Straight
  • Gender Unisex
  • Series Hypershock(TM)
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Includes Molded inserts along the temple
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List