Skip Content
EYEWEAR,BLK FRM/REF50 LNS,SUPDUR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,BLK FRM/REF50 LNS,SUPDUR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2824
  • Mfr. Model # S2824
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Reflect 50
  • Standards ANSI Z87.1-2010, CSA Z94.3, U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Adjustable, Bayonet
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Series Instinct(TM)
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Includes Cushioned Brow guard
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list