Skip Content
EYEWEAR,BLK FRM/GRY LENS,XTR PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR,BLK FRM/GRY LENS,XTR PLUS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2941XP
  • Mfr. Model # S2941XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Standards ANSI Z87.1-2011
  • Temple Style Straight
  • Gender Unisex
  • Series Hypershock(TM)
  • Foam Lined No
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • Includes Molded inserts along the temple
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list