EYEWEAR,BLK FRM/GRY LENS,XTR PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,BLK FRM/GRY LENS,XTR PLUS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2821XP
  • Mfr. Model # S2821XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Technical Specs

  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Frame Colour Matte Black
  • Item Safety Glasses
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3, U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style Adjustable, Bayonet
  • Gender Unisex
  • Temple Colour Black
  • Series Instinct(TM)
  • Foam Lined No
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Cushioned Brow guard
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list