Skip Content
EYEWEAR,BLK FRM/CLR LENS,XTR PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,BLK FRM/CLR LENS,XTR PLUS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2820XP
  • Mfr. Model # S2820XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3, U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • UV Protection 99.9%
  • Temple Style Adjustable, Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Series Instinct(TM)
  • Foam Lined No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Includes Cushioned Brow guard
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list