Skip Content
EYEWEAR,BLK FRM/CLR LENS,SUPDURA HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,BLK FRM/CLR LENS,SUPDURA HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2820
  • Mfr. Model # S2820
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3, U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • Gender Unisex
  • Temple Colour Black
  • UV Protection 99.9%
  • Temple Style Adjustable, Bayonet
  • Series Instinct(TM)
  • Foam Lined No
  • Photochromatic Lens No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Cushioned Brow guard
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list