Skip Content
EYEWEAR,BLK FRM/BLU MIR,SUPDUR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,BLK FRM/BLU MIR,SUPDUR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2823
  • Mfr. Model # S2823
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Matte Black
  • Lens Colour Blue Mirror
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3, U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • UV Protection 99.9%
  • Temple Style Adjustable, Bayonet
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Series Instinct(TM)
  • Foam Lined No
  • Primary Lens Color Blue
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Cushioned Brow guard
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list