Skip Content
EYEWEAR,BLK FRM/AMB LENS,XTR PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR,BLK FRM/AMB LENS,XTR PLUS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2822XP
  • Mfr. Model # S2822XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Technical Specs

  • Frame Colour Matte Black
  • Lens Coating Anti-Fog
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Item Safety Glasses
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3, U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • Lens Material Polycarbonate
  • Temple Style Adjustable, Bayonet
  • Gender Unisex
  • Temple Colour Black
  • Series Instinct(TM)
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • Photochromatic Lens No
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Cushioned Brow guard
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list