EYEWEAR BLACK/POLARIZED G-15 SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK/POLARIZED G-15 SILVER

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTSM41G15-7
  • Mfr. Model # TSM41G15-7
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.08 lbs

Product Details

Patented highly flexible black soft-touch nylon wrap-around frame for ultimate comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance for enhanced vision. Megol temples for improved comfort and grip. Lenses block 99.9% of UVA/UVB/UVC rays, SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Size Standard
  • Frame Colour G-15 Silver Mirror
  • Lens Colour G-15 Silver Mirror
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Temple Colour Black
  • Frame Design Full-Frame
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA, UVB and UVC
  • Temple Style Soft megol pads
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Series Dakura
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list