EYEWEAR BLACK/MIRROR 50 CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK/MIRROR 50 CSA

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD401
  • Mfr. Model # HD401
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Official Licensed Harley-Davidson safety eyewear, high-tech, high-style protective eyewear wraps around the face to provide 180 degrees of panoramic vision. CSA, frame colour black, mirror 50 UD lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black Frame
  • Includes Adjustable Retainer Cord
  • Lens Coating Scratch-Resistant
  • Lens Colour Mirror
  • Standards AnsiZ87.1-2003:CSAZ94.7
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Padded Tips
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Mirror
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series HD400
  • Frame Material Polycarbonate
  • Gender Unisex
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list