EYEWEAR BLACK/GOLD MIRROR HC ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK/GOLD MIRROR HC ANSI

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD103
  • Mfr. Model # HD103
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Contemporary, wrap-around sport styling with a dual-lens look, molded-in sideshields, browguards and adjustable spatulite temples. Available in classic black with translucent orange accents. Special limited edition HD100 features a silver frame with blue mirror lens. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Includes Translucent Orange Accents
  • Item Safety Glasses
  • Frame Colour Black Frame
  • Lens Coating Scratch-Resistant
  • Frame Material Plastic
  • Lens Colour Gold Mirror
  • Standards Ansi Z87.1 CSAZ94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Adjustable Spatulite
  • Temple Colour Black
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Brown
  • Photochromatic Lens No
  • Series HD100
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list