Skip Content
EYEWEAR BLACK FRAME/CL AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK FRAME/CL AF LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11470
  • Mfr. Model # 11470
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Orange County Choppers(TM) safety glasses with black aluminum frames and clear anit-fog lens. Includes a micro-fiber bag and lanyard.

Technical Specs

  • Includes Orange County Chopper Logo'D C/W Microfibre Storage Bag And Lanyard
  • Size Standard
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Black Aluminum
  • Lens Colour Clear
  • Frame Material Aluminum
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style Spring hinged
  • Gender Unisex
  • Temple Colour Black Aluminum
  • Frame Design Wraparound
  • Series Orange County Choppers
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list