EYEWEAR BLACK FR AMB XTR SEISMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BLACK FR AMB XTR SEISMIC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0602X
  • Mfr. Model # S0602X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 2.35 lbs

Product Details

Uvex Seismic(TM).

Technical Specs

  • Item Protective Goggles
  • Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • UV Protection 99.9%
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list