Skip Content
EYEWEAR BLACK/ESPRESSO HC ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK/ESPRESSO HC ANSI

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD102
  • Mfr. Model # HD102
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Product Details

Contemporary, wrap-around sport styling with a dual-lens look, molded-in sideshields, browguards and adjustable spatulite temples. Available in classic black with translucent orange accents. Special limited edition HD100 features a silver frame with blue mirror lens. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Item Safety Glasses
  • Includes Translucent Orange Accents
  • Frame Colour Black Frame
  • Lens Coating Scratch-Resistant
  • Lens Colour Espresso
  • Frame Material Plastic
  • Standards Ansi Z87.1 CSAZ94.3
  • Temple Colour Black
  • Lens Material Polycarbonate
  • Temple Style Adjustable Spatulite
  • UV Protection Yes
  • Primary Lens Color Brown
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Series HD100
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list