Skip Content
EYEWEAR BLACK/CLEAR HC CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK/CLEAR HC CSA

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD400
  • Mfr. Model # HD400
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Official Licensed Harley-Davidson safety eyewear, high-tech, high-style protective eyewear wraps around the face to provide 180 degrees of panoramic vision. ANSI Z87.1 and CSA Z94.3 - 1992 high impact approved in all provinces.

Technical Specs

  • Includes Adjustable Retainer Cord
  • Item Safety Glasses
  • Frame Colour Black Frame
  • Lens Material Polycarbonate
  • Temple Style Padded Tips
  • Standards AnsiZ87.1-2003:CSAZ94.6
  • Temple Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • UV Protection Yes
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Series HD400
  • Frame Material Polycarbonate
  • Gender Unisex
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list