!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

ENCON

SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

ENCON

Clearance Price :
$7.08 / EACH

Your Price : $9.44 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ECN09206874
  • Mfr. Model # 09206874
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

The Veratti(R)307(TM) safety glasses are SEI certified to ANSI and CSA high-impact ratings. They have translucent blue plastic frames with curved temples and a one-piece, polycarbonate, semi-attached lens for a cooling airflow that prevents fogging. The indoor/outdoor mirrored lenses have a scratch-resistant coating and protect eyes from 99.9% UV rays. These glasses have a soft, adjustable nose piece for a universal fit.

Technical Specs

  • Adjustable Arm Length Yes
  • Arm Colour Gray
  • Frame Colour Blue
  • Frame Style Wraparound
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Indoor/Outdoor Mirror
  • Series Veratti(R) 307(TM)
  • Adjustable Nose Piece Yes
  • Eyewear Size M
  • Frame Material Plastic
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Standards CSA/ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list