Skip Content
EYEWEAR BK TEMP GY UNDER BZ LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR BK TEMP GY UNDER BZ LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT13251
  • Mfr. Model # 13251
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Maxim(TM) eyegear, exceeds ANSI Z87.1 and CSA Z94.3 high velocity tests, exceeds military V0 test regimen for high velocity impact protection. Lens features DX(TM) anti-fog and hard coat coatings. Black adjustable temple, gray undermold, with bronze lens.

Technical Specs

  • Includes Three Position Pantascopic Lens Angle Adjustment, Cushioned Brow Bar, Dual Ashperic Wraparound Lens
  • Item Safety Glasses
  • Lens Colour Bronze
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Elastomeric
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Series Maxim
  • Primary Lens Color Brown
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Polarized Lens No
  • Photochromatic Lens No
  • X-Ray Detectable Yes
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list