Discontinued with Replacement
EYEWEAR BANDIT SLT BLUE FRM MIR UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR BANDIT SLT BLUE FRM MIR UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1624
  • Mfr. Model # S1624
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
EYEWEAR BANDIT BLK FRM MIR UD

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Slate Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Gold Mirror
  • UV Protection 99.9%
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Brown
  • Series Bandit(TM)
  • Standards ANSI Z81.1-2010
  • Primary Frame Color Blue
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Temple Colour Slate Blue
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list