Skip Content
EYEWEAR BANDIT SLT BLUE FRM AMB UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR BANDIT SLT BLUE FRM AMB UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1621
  • Mfr. Model # S1621
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Slate Blue
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Frame Material Polycarbonate, ABS blend
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Series Bandit(TM)
  • Standards ANSI Z81.1-2010
  • Primary Lens Color Amber
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list