Skip Content
EYEWEAR BANDIT REPL LENS MIR UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR BANDIT REPL LENS MIR UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6313
  • Mfr. Model # S6313
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With Bandit(TM) Series Protective Eyewear
  • Lens Coating Scratch-Resistant
  • Lens Colour Gold Mirror
  • UV Protection 99.9%
  • Item Replacement Lens
  • Size Universal
  • Standards ASNI Z87.1-2010
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list