Skip Content
EYEWEAR BANDIT REPL LENS AMB UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR BANDIT REPL LENS AMB UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6311
  • Mfr. Model # S6311
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Replacement Lens
  • For Use With Bandit Safety Spectacle
  • Size Universal
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Standards ANSI Z87.1-2003 High Impact
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list