EYEWEAR BANDIT BLK FRM MIR UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BANDIT BLK FRM MIR UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1604
  • Mfr. Model # S1604
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.164 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Gold Mirror
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Brown
  • Photochromatic Lens No
  • Series Bandit(TM)
  • Standards ANSI Z81.1-2010
  • Eyewear Frame Style Full-Frame
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Temple Style Spatula
  • Metal Detectable Yes
  • Foam Lined No
  • Temple Colour Black
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list