EYEWEAR BANDIT BLK FRM ESP UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR BANDIT BLK FRM ESP UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1603
  • Mfr. Model # S1603
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Espresso
  • Standards ANSI Z87+
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Spatulite style
  • Temple Colour Black
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Brown
  • Eyewear Size Universal
  • Series Bandit(TM)
  • Frame Material Plastic
  • Primary Frame Color Black
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Foam Lined No
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list