Skip Content
EYEWEAR BANDIDO RED/BLK FRM ESP UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR BANDIDO RED/BLK FRM ESP UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1701
  • Mfr. Model # S1701
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Red
  • Lens Coating Scratch-Resistant
  • Lens Colour Espresso
  • Frame Material N/A
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Gender Unisex
  • Series Bandido(R)
  • Standards ANSI Z81.1-2010
  • Primary Lens Color Brown
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list