Discontinued with Replacement
EYEWEAR BANDIDO RED/BLK FRM CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR BANDIDO RED/BLK FRM CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1700X
  • Mfr. Model # S1700X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
EYEWEAR CLEAR FRAME CLEAR ANTI-FOG

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Red
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Bandido(R)
  • Standards ANSI Z81.1-2010
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Temple Colour Red
  • Foam Lined No
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • Eyewear Frame Style Full-Frame
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list