Skip Content
EYEWEAR ASTROSPEC 3001OTG BK SCT GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR ASTROSPEC 3001OTG BK SCT GY

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2506
  • Mfr. Model # S2506
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.15 lbs

Product Details

Astro OTG(R) 3001 safety eyewear, SCT-gray UD lens, black frame.

Technical Specs

  • Includes Over the Glasses
  • Item Safety Glasses
  • Frame Colour Black
  • Series Astrospec(R) OTG 3001
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Gray
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Style Duoflex(R) Cushioned
  • UV Protection 99.90%
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Black
  • Eyewear Frame Design OTG
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List