Skip Content
EYEWEAR ASTROSPEC 3001 OTG PATRIOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR ASTROSPEC 3001 OTG PATRIOT

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2530
  • Mfr. Model # S2530
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.172 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Colour Red/White/Blue
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Astrospec(R) OTG 3001
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design OTG
  • Temple Style Straight
  • Metal Detectable Yes
  • Temple Colour Patriot RWB
  • Foam Lined No
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list