EYEWEAR ASTROSPEC 3001 OTG BLUE GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EYEWEAR ASTROSPEC 3001 OTG BLUE GY

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2514
  • Mfr. Model # S2514
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Astrospec(R) OTG 3001
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Primary Frame Color Blue
  • Eyewear Frame Design OTG
  • Temple Style Straight
  • Temple Colour Blue
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list