Skip Content
EYEWEAR ASTROSPEC 3001 OTG BLUE CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ASTROSPEC 3001 OTG BLUE CL

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2510
  • Mfr. Model # S2510
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 1.7 lbs

Product Details

Astro OTG(R) 3001 safety eyewear, clear UD lens, blue frame.

Technical Specs

  • Includes Over the glasses
  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87+
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Duoflex(R) Cushioned
  • Temple Colour Blue
  • Series Astrospec(R) OTG 3001
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list