Skip Content
EYEWEAR ASTROSPEC 3001 OTG BLK SCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ASTROSPEC 3001 OTG BLK SCT

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2505
  • Mfr. Model # S2505
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 1.0 lbs

Product Details

Astro OTG(R) 3001 safety eyewear, SCT-low IR UD lens, black frame.

Technical Specs

  • Includes Over the glasses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Low IR
  • Frame Material Nylon
  • Standards ANSI Z87+
  • Lens Material Polycarbonate
  • Temple Style Duoflex(R) Cushioned
  • UV Protection Yes
  • Temple Colour Black
  • Series Astrospec(R) OTG 3001
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list