!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FRAMELESS, OTG, NYLON/PC, ULTRA-DURA HC, BLK/GRY, CSA, UV, M, UNISEX

SAFETY GLASSES, FRAMELESS, OTG, NYLON/PC, ULTRA-DURA HC, BLK/GRY, CSA, UV, M, UNISEX

HONEYWELL UVEX

SAFETY GLASSES, FRAMELESS, OTG, NYLON/PC, ULTRA-DURA HC, BLK/GRY, CSA, UV, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, OTG, NYLON/PC, ULTRA-DURA HC, BLK/GRY, CSA, UV, M, UNISEX

SAFETY GLASSES, FRAMELESS, OTG, NYLON/PC, ULTRA-DURA HC, BLK/GRY, CSA, UV, M, UNISEX

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS2504
  • Mfr. Model # S2504
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1272
  • Shipping Weight 0.15 lbs

Product Details

These Astrospec OTG 3001 medium frameless safety glasses with 99.99% UVA/B protection have an over-the-glasses nylon frame that comes in black. They have Ultra-dura hardcoat polycarbonate grey lenses that meet the CSA Z94.3 standard. The unisex dielectric glasses have black arms with Duoflex cushioned tips.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Duoflex Cushioned
  • Eyewear Size M
  • Frame Material Nylon
  • Frame Type Frameless
  • Includes Over the Glasses
  • Includes Anti-Static Lens Coating No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI/MCEPS
  • X-Ray Detectable No
  • Arm Colour Black
  • Dielectric Protection Yes
  • Frame Colour Black
  • Frame Style OTG
  • Gender Unisex
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes Padded Arms No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series Astro OTG(R) 3001
  • Ultra-Violet Scale Protection Designation U6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list