EYEWEAR ASTROSPEC 3001 OTG BLK 5.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ASTROSPEC 3001 OTG BLK 5.0

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2509
  • Mfr. Model # S2509
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.13 lbs

Product Details

Astro OTG(R) 3001 safety eyewear, 5.0 ID UD lens, black frame.

Technical Specs

  • Includes Over the Glasses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Shade 5.0
  • Series Astrospec(R) OTG 3001
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Material Nylon
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style Duoflex(R) Cushioned
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Green
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design OTG
  • Primary Frame Color Black
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list