Skip Content
EYEWEAR ASTROSPEC 3001 OTG BLK 3.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR ASTROSPEC 3001 OTG BLK 3.0

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2508
  • Mfr. Model # S2508
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.15 lbs

Product Details

Astro OTG(R) 3001 safety eyewear, 3.0 ID UD lens, black frame.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Includes Over the Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Shade 3.0
  • Series Astrospec(R) OTG 3001
  • Frame Material Nylon
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Colour Black
  • Temple Style Duoflex(R) Cushioned
  • Gender Unisex
  • Primary Lens Color Green
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Frame Color Black
  • Eyewear Frame Design OTG
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list