EYEWEAR ASTROSPEC 3000 REPL LENS MI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTROSPEC 3000 REPL LENS MI

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS538
  • Mfr. Model # S538
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 1.0 lbs

Product Details

Mirror Ultradura hardcoat replacement lens for Uvex Astrospec 3000(R) safety eyewear.

Technical Specs

  • Lens Coating Scratch-Resistant
  • Standards Ansi Z87+:CSA Z94.3
  • Lens Material Polycarbonate
  • Lens Colour Silver Mirror
  • Item Replacement lens
  • UV Protection Yes
  • Size Universal
  • For Use With Astrospec 3000(R) Series Safety Spectacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list